https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4MnxpbWFnZS9qcGVnfGFEVmtMMmd3TWk4eE1EYzNNRGt5TlRNNE56Z3dOaTlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZNVjh6TURCNE16QXdMbXB3Wnd8NTYzZjg1OTg4NmM2NDRkZGRlNWUwYzdmMmZmMzgwYzM5NjFiNTg3MjBjYmYwMTg4NzkxMjcwMjE4ZDI1NGNkZg
https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4MnxpbWFnZS9qcGVnfGFEVmtMMmd3TWk4eE1EYzNNRGt5TlRNNE56Z3dOaTlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZNVjh6TURCNE16QXdMbXB3Wnd8NTYzZjg1OTg4NmM2NDRkZGRlNWUwYzdmMmZmMzgwYzM5NjFiNTg3MjBjYmYwMTg4NzkxMjcwMjE4ZDI1NGNkZg
G & G MANUFACTURING
G & G MANUFACTURING
40 OR 41-17 1/2 ; 04017E08
G & G MANUFACTURING G & G MANUFACTURING
Description
04017E08 ; 40 17 T X 1/2 IDLER
Sprocket, Idler; Roller Chain; 1/2" Bore; 40 | 41 Chain Size; 17 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
04017E08
BDI #
18180038
Details
32.65
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/40-OR-41-17-1-2-;-04017E08/p/18180038
Your Price
$ 32.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.2
EAN
0661202008999
Product Group - BDI
M02342
Chain Size
40 | 41
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.438 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
0.44
Long Description
Sprocket, Idler; Roller Chain; 1/2" Bore; 40 | 41 Chain Size; 17 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Length Thru Bore
0.688 Inch | 17.475 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

