https://www.bdiexpress.com/medias/INDGGMSPKTXX-IDLR-BB-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzOTN8aW1hZ2UvanBlZ3xhRGszTDJnd05pOHhNRFUwT0RFek56STVOVGt3TWk5SlRrUkhSMDFUVUV0VVdGaGZTVVJNVWw5Q1FsOHhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGFkODgyNTkzYTczNDgyMTBkNTI2NzgzODFhMWRiMWIzZjQ1YmRlNzY1NDk5ZWFhMzFkYzMyY2ViMzNiYWVhMzI
https://www.bdiexpress.com/medias/INDGGMSPKTXX-IDLR-BB-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzOTN8aW1hZ2UvanBlZ3xhRGszTDJnd05pOHhNRFUwT0RFek56STVOVGt3TWk5SlRrUkhSMDFUVUV0VVdGaGZTVVJNVWw5Q1FsOHhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGFkODgyNTkzYTczNDgyMTBkNTI2NzgzODFhMWRiMWIzZjQ1YmRlNzY1NDk5ZWFhMzFkYzMyY2ViMzNiYWVhMzI
G & G MANUFACTURING
G & G MANUFACTURING
40 OR 41-17 5/8 ; 04017E10
G & G MANUFACTURING G & G MANUFACTURING
Description
40 OR 41-17 5/8 ; 04017E10 IDLER SPKT
Idler Chain Sprocket; 5/8" Bore; 40 Chain Size; 17 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
04017E10
BDI #
21494698
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/40-OR-41-17-5-8-;-04017E10/p/21494698
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.2
EAN
0661202009002
Product Group - BDI
M02342
Chain Size
40
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
0.44
Long Description
Idler Chain Sprocket; 5/8" Bore; 40 Chain Size; 17 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.839 Inch | 46.711 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


