https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4MnxpbWFnZS9qcGVnfGFEVmtMMmd3TWk4eE1EYzNNRGt5TlRNNE56Z3dOaTlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZNVjh6TURCNE16QXdMbXB3Wnd8NTYzZjg1OTg4NmM2NDRkZGRlNWUwYzdmMmZmMzgwYzM5NjFiNTg3MjBjYmYwMTg4NzkxMjcwMjE4ZDI1NGNkZg
https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4MnxpbWFnZS9qcGVnfGFEVmtMMmd3TWk4eE1EYzNNRGt5TlRNNE56Z3dOaTlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZNVjh6TURCNE16QXdMbXB3Wnd8NTYzZjg1OTg4NmM2NDRkZGRlNWUwYzdmMmZmMzgwYzM5NjFiNTg3MjBjYmYwMTg4NzkxMjcwMjE4ZDI1NGNkZg
G & G MANUFACTURING
G & G MANUFACTURING
5013 1/2 ; 05013E08
G & G MANUFACTURING G & G MANUFACTURING
Description
05013E08 ; 5013 X 1/2 IDLER SPROCKET
Sprocket, Idler; Roller Chain; 1/2" Bore; 50 Chain Size; 13 Teeth; Ball Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
05013E08
BDI #
18180039
Details
35.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/5013-1-2-;-05013E08/p/18180039
Your Price
$ 35.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.173
EAN
0661202009019
Product Group - BDI
M02342
Chain Size
50
Chain Type
Roller Chain
Number of Teeth
13
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.438 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
0.38
Long Description
Sprocket, Idler; Roller Chain; 1/2" Bore; 50 Chain Size; 13 Teeth; Ball Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
1.375 Inch | 34.925 Millimeter
Length Thru Bore
0.688 Inch | 17.475 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

