https://www.bdiexpress.com/medias/INDGATPLYXXX-IDLR-SB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg1MnxpbWFnZS9qcGVnfGFEZ3dMMmhsTXk4eE1EYzJPRFV3TXprNU5qUTBOaTlKVGtSSFFWUlFURmxZV0ZoZlNVUk1VbDlUUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xhMWY4MmJkNzQ4OWNlYWRjNDE5NWE3MzcyYTI3MzZlNWYxZTk1MjZmMGFiYjgwZjYwNWJmYTkzNmQ5OTc1OTNh
https://www.bdiexpress.com/medias/INDGATPLYXXX-IDLR-SB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg1MnxpbWFnZS9qcGVnfGFEZ3dMMmhsTXk4eE1EYzJPRFV3TXprNU5qUTBOaTlKVGtSSFFWUlFURmxZV0ZoZlNVUk1VbDlUUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xhMWY4MmJkNzQ4OWNlYWRjNDE5NWE3MzcyYTI3MzZlNWYxZTk1MjZmMGFiYjgwZjYwNWJmYTkzNmQ5OTc1OTNh
GATES
GATES
40-SPK2-IDL
GATES GATES
Description
40-SPK2-IDL IDLER PULLEY ; 40MM BORE 40MM BW
Synchronous Belt; 40MM Bore; 40MM Belt Width; 14M Belt Series; 14MM Belt Pitch; 30 Teeth; Ball Bearing; Flanged; 130.886MM Outside Diameter; Steel
Part #
77201850
BDI #
1106572
Details
1405.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/40-SPK2-IDL/p/1106572
Your Price
$ 1,405.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
5.44
EAN
0072053876932
Product Group - BDI
M02342
Product Name
Synchronous Belt Idler Pulley
Belt Series
14M
Belt Pitch
14 MM
Number of Teeth
30
Bearing Type
Ball Bearing
Flanges
Yes
Material
Steel
Inch - Metric
Metric
Other Features
6308 Bearing | With Integrated Shaft | No Lubrication
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Manufacturer Item Number
40-SPK2-IDL
Manufacturer Internal Number
7720-1850
Weight / LBS
12
Long Description
Synchronous Belt; 40MM Bore; 40MM Belt Width; 14M Belt Series; 14MM Belt Pitch; 30 Teeth; Ball Bearing; Flanged; 130.886MM Outside Diameter; Steel
Outside Diameter
5.153 Inch | 130.886 Millimeter
Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
0.906 Inch | 23 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Face Width
2.06 Inch | 52.324 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

