BROWNING
BROWNING
N16H100 IDLER
BROWNING BROWNING
Description
N16H100 IDLER ; 1" BORE 1" BW H 1/2" BP 16T
Synchronous Belt; 1" Bore; 1" Belt Width; H Belt Series; 1/2" Belt Pitch; 16 Teeth; Needle Bearing; No Flange; 2-1/2" Outside Diameter; Steel
Part #
1297076
BDI #
327207
Details
131.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/N16H100-IDLER/p/327207
Your Price
$ 131.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.456
EAN
0662289264315
Product Group - BDI
M02342
Product Name
Synchronous Belt Idler Pulley
Belt Series
H
Belt Pitch
1/2 Inch
Number of Teeth
16
Bearing Type
Needle Bearing
Flanges
No
Material
Steel
Inch - Metric
Inch
Other Features
Bearing with Retainer
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
N16H100 IDLER
Manufacturer Internal Number
1297076
Weight / LBS
0.9
Long Description
Synchronous Belt; 1" Bore; 1" Belt Width; H Belt Series; 1/2" Belt Pitch; 16 Teeth; Needle Bearing; No Flange; 2-1/2" Outside Diameter; Steel
Outside Diameter
2.49 Inch | 63.246 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



