https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-SB-NB-M-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2OHxpbWFnZS9qcGVnfGFHVXdMMmcwWXk4eE1EYzNNRFEzTlRVME9EY3dNaTlKVGtSQ1VsZFFURmxZV0ZoZlNVUk1VbDlUUWw5T1FsOU5Yek13TUhnek1EQXVhbkJufGFhN2IyOWYwNWI3ZWFiZDJmOWZlY2M5YTNmNjY3MjM0MWYwYTRkNmU5YzMyNGE1MWQyZGJjMGJmMTJlZTI1MDA
https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-SB-NB-M-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2OHxpbWFnZS9qcGVnfGFHVXdMMmcwWXk4eE1EYzNNRFEzTlRVME9EY3dNaTlKVGtSQ1VsZFFURmxZV0ZoZlNVUk1VbDlUUWw5T1FsOU5Yek13TUhnek1EQXVhbkJufGFhN2IyOWYwNWI3ZWFiZDJmOWZlY2M5YTNmNjY3MjM0MWYwYTRkNmU5YzMyNGE1MWQyZGJjMGJmMTJlZTI1MDA
BREWER MACH AND GEAR
BREWER MACH AND GEAR
P29-8M-85F
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
P29-8M-85F IDLER PULLEY ; HTD W/NEEDLE BEARING
Synchronous Belt; 25.4MM Bore; 85MM Belt Width; 8M Belt Series; 8MM Belt Pitch; 29 Teeth; Needle Bearing; No Flange; 72.619MM Outside Diameter; Steel
Part #
P29-8M-85F
BDI #
22865083
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/P29-8M-85F/p/22865083
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
2.042
Product Group - BDI
M02342
Product Name
Synchronous Belt Idler Pulley
Belt Series
8M
Belt Pitch
8 Millimeter
Number of Teeth
29
Bearing Type
Needle Bearing
Flanges
No
Material
Steel
Inch - Metric
Metric
Other Features
Used with SO4 Idler Shaft
Category - BDI
Idler Synchronous Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Weight / LBS
4.5
Long Description
Synchronous Belt; 25.4MM Bore; 85MM Belt Width; 8M Belt Series; 8MM Belt Pitch; 29 Teeth; Needle Bearing; No Flange; 72.619MM Outside Diameter; Steel
Outside Diameter
2.859 Inch | 72.619 Millimeter
Face Width
3.438 Inch | 87.325 Millimeter
Bore
1 Inch | 25.4 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

