Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GH17-31-D-B-P https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114483-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTl8aW1hZ2UvanBlZ3xhR1F6TDJnME55OHhNREEzTmpJNE1ESTFPRFU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRME9ETmZNekF3V0RNd01DNXFjR2N8NDU1NDFhZjBkN2Q1ZTFmYmQ5NmRkNjVmYzZkODg4Y2I3MDBiNDUxNTY1YzZhMjdjMDg5MWQ4ZWEyNzQ0ZGU0Mw
25114486 Reducers & Gearmotors 

NABTESCO MOTION CONT NABTESCO MOTION CONT

GH17-31-D-B-P

Description

NABTESCO MOTION CONT GH17-31-D-B-P

Speed Reducer; 31:1 Ratio; Flange Output Shaft; 157MM Length; 180MM Height

Part #

GH17-31-D-B-P

BDI #
25114486

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NABTESCO MOTION CONTROL
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
15.5
Product Group - BDI
M02284
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed
Manufacturer URL
https://www.nabtescomotioncontrol.com
Weight / LBS
34.17161
Product Detail
Speed Reducer
Product Specification
31:1 Ratio; Flange Output Shaft; 157MM Length; 180MM Height
Long Description
Speed Reducer; 31:1 Ratio; Flange Output Shaft; 157MM Length; 180MM Height