MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
WS 6 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
WS 6 1/2 QD BUSHING ; QD SHORT
Shaft Bushing; 6-1/2" Bore; 10-7/16" Outside Diameter; 7-1/4" Length Thru Bore; WS Bushing Series; Keyway; QD Bushing
Part #
WS 6 1/2
BDI #
612775
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/WS-6-1-2/p/612775
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
61.23
EAN
0697950100586
Product Group - BDI
M02194
Bushing Series
WS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
135
Long Description
Shaft Bushing; 6-1/2" Bore; 10-7/16" Outside Diameter; 7-1/4" Length Thru Bore; WS Bushing Series; Keyway; QD Bushing
Bore
6.5 Inch | 165.1 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Outside Diameter
10.437 Inch | 265.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


