https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101436-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTJ8aW1hZ2UvanBlZ3xhRE5oTDJobU55OHhNREEzTmpReU9UZzBORFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFME16WmZNekF3V0RNd01DNXFjR2N8ZDAxYWQyZmMwN2U2NzM4N2E3OTU4YjU1NTljOTllYjE0MWNhOGVkNWZkZjRiYWNiOTc1MWNhYzlkMTg0YWIxMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101436-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTJ8aW1hZ2UvanBlZ3xhRE5oTDJobU55OHhNREEzTmpReU9UZzBORFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFME16WmZNekF3V0RNd01DNXFjR2N8ZDAxYWQyZmMwN2U2NzM4N2E3OTU4YjU1NTljOTllYjE0MWNhOGVkNWZkZjRiYWNiOTc1MWNhYzlkMTg0YWIxMg
EBC
EBC
1SC256
EBC EBC
Description
1SC256 SHAFT COLLAR ; SINGLE SPLIT COLLAR BLACK OXIDE
Shaft Collar; 2-9/16" Bore; 3-7/8" Outside Diameter; 7/8" Width; 5/16"-24 X 1" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split
Part #
1SC256
BDI #
25101428
Details
8.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/1SC256/p/25101428
Your Price
$ 8.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Product Detail
Shaft Collar
Product Specification
2-9/16" Bore; 3-7/8" Outside Diameter; 7/8" Width; 5/16"-24 X 1" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split
Long Description
Shaft Collar; 2-9/16" Bore; 3-7/8" Outside Diameter; 7/8" Width; 5/16"-24 X 1" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split
