https://www.bdiexpress.com/medias/INDDODCLRXXX-1SOL-IRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjN8aW1hZ2UvanBlZ3xhRGMyTDJnMU9TOHhNRFkwT1RNeU5Ea3hNalkzTUM5SlRrUkVUMFJEVEZKWVdGaGZNVk5QVEY5SlVrNWZNekF3ZURNd01DNXFjR2N8OWFmOGJiYWY0OTUzZTg0ZDQ2MWMxN2Q0MWQzNWU4ZGY0MjNjYThmNGEwNjZhM2ZmMGZmMDExNzNmNzJiMGNiYw
https://www.bdiexpress.com/medias/INDDODCLRXXX-1SOL-IRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjN8aW1hZ2UvanBlZ3xhRGMyTDJnMU9TOHhNRFkwT1RNeU5Ea3hNalkzTUM5SlRrUkVUMFJEVEZKWVdGaGZNVk5QVEY5SlVrNWZNekF3ZURNd01DNXFjR2N8OWFmOGJiYWY0OTUzZTg0ZDQ2MWMxN2Q0MWQzNWU4ZGY0MjNjYThmNGEwNjZhM2ZmMGZmMDExNzNmNzJiMGNiYw
DODGE
DODGE
6 SOLID IRON COLLAR ; 10057
DODGE DODGE
Description
6 SOLID IRON COLLAR; 10057
Shaft Collar; 6" Bore; Not Threaded; 9-1/4" Outside Diameter; 2-1/4" Width; Iron; One Piece Solid
Part #
010057
BDI #
22265918
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/6-SOLID-IRON-COLLAR-;-10057/p/22265918
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
10.35
EAN
0782475007929
Product Group - BDI
M02234
Bore Threaded
No
Component
Shaft Collar
Material
Iron
Split or Solid Description
One Piece Solid
Set Screw
Yes
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
10057
Weight / LBS
22
Long Description
Shaft Collar; 6" Bore; Not Threaded; 9-1/4" Outside Diameter; 2-1/4" Width; Iron; One Piece Solid
Outside Diameter
9.25 Inch | 234.95 Millimeter
Bore
6 Inch | 152.4 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

