https://www.bdiexpress.com/medias/INDXXXLCKCLR-QCL-1SPL-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4M3xpbWFnZS9qcGVnfGFESm1MMmd4TVM4eE1EYzJOamMxT1RNMk1qVTVNQzlKVGtSWVdGaE1RMHREVEZKZlVVTk1YekZUVUV4ZlFVeGZNekF3ZURNd01DNXFjR2N8NDJiMjRkMjRiYTBmOGUzODM1NDhjODA2ODc1NzllMjQ2ZTIyZTNkM2JmMzM5MmEwMDEzM2U5ZDA0YTUwMDdjNA
https://www.bdiexpress.com/medias/INDXXXLCKCLR-QCL-1SPL-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4M3xpbWFnZS9qcGVnfGFESm1MMmd4TVM4eE1EYzJOamMxT1RNMk1qVTVNQzlKVGtSWVdGaE1RMHREVEZKZlVVTk1YekZUVUV4ZlFVeGZNekF3ZURNd01DNXFjR2N8NDJiMjRkMjRiYTBmOGUzODM1NDhjODA2ODc1NzllMjQ2ZTIyZTNkM2JmMzM5MmEwMDEzM2U5ZDA0YTUwMDdjNA
RULAND
RULAND
MQCL-12-A
RULAND RULAND
Description
MQCL-12-A QUICK CLAMPING SHAFT COLLAR ; CAM LEVER 12MM BORE ANODIZED ALUM
12MM Bore; Shaft Collar; Aluminum; 38MM Outside Diameter; 10MM Width; M3 Clamp Screw Size; One Piece Split
Part #
MQCL-12-A
BDI #
800161
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MQCL-12-A/p/800161
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.025
EAN
0063452912563
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M3
Set Screw
No
Keyway Yes/No
No
Other Features
Anodized | Quick Clamp | Special Design for Quick Adjustment
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.056
Long Description
12MM Bore; Shaft Collar; Aluminum; 38MM Outside Diameter; 10MM Width; M3 Clamp Screw Size; One Piece Split
Outside Diameter
1.496 Inch | 38 Millimeter
Bore
0.472 Inch | 12 Millimeter
Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

