https://www.bdiexpress.com/medias/INDREXLCKASY-TLK603-KSCRW-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE3NjB8aW1hZ2UvanBlZ3xhR0UwTDJnM1l5OHhNREl3TmpjeU56STNORFV5Tmk5SlRrUlNSVmhNUTB0QlUxbGZWRXhMTmpBelgwdFRRMUpYWHpNd01GZ3pNREF1YW5CbnxjOGI0MDM2ODA1NGU4ZGQ3NjEzZTQyNzM5OGMwYTg3ZWE0ODc2NWFmNmJhZWZkYjExYWE3M2QzYjgzOWY4Yjcw
https://www.bdiexpress.com/medias/INDREXLCKASY-TLK603-KSCRW-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE3NjB8aW1hZ2UvanBlZ3xhR0UwTDJnM1l5OHhNREl3TmpjeU56STNORFV5Tmk5SlRrUlNSVmhNUTB0QlUxbGZWRXhMTmpBelgwdFRRMUpYWHpNd01GZ3pNREF1YW5CbnxjOGI0MDM2ODA1NGU4ZGQ3NjEzZTQyNzM5OGMwYTg3ZWE0ODc2NWFmNmJhZWZkYjExYWE3M2QzYjgzOWY4Yjcw
TOLLOK
TOLLOK
TLK603-100MMX170MM
TOLLOK TOLLOK
Description
TLK603-100MMX170MM DRIVE LOCKING DEVICE
Keyless Screw Locking Assembly; 100MM Bore; 170MM Outside Diameter; 45.72MM Length; TLK603 Series; M8 Cap Screw
Part #
TLK603-100MMX170MM
BDI #
22460171
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/TLK603-100MMX170MM/p/22460171
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
4.53
EAN
0782934850257
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Series
TLK603
Cap Screw
M8
Other Features
Medium High Torque
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
https://www.rexnord.com
Weight / LBS
10
Long Description
Keyless Screw Locking Assembly; 100MM Bore; 170MM Outside Diameter; 45.72MM Length; TLK603 Series; M8 Cap Screw
Bore
3.937 Inch | 100 Millimeter
Length
1.8 Inch | 45.72 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

