ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
AN-26
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
AN 26 ; LOCKNUT
12 Threads per Inch; 6-3/4" Outside Diameter; 0.885" Nominal Thickness; 5.106-12 Thread Size; 5.052" Thread Pitch Diameter Min; 5.06" Thread Pitch Diameter Max; W-26 Lockwasher Part Number; UNS Thread
Part #
AN26
BDI #
17199147
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN-26/p/17199147
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.5
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
5.106-12
Lockwasher/Lockplate Part Number
W-26
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Weight / LBS
3.31
Long Description
12 Threads per Inch; 6-3/4" Outside Diameter; 0.885" Nominal Thickness; 5.106-12 Thread Size; 5.052" Thread Pitch Diameter Min; 5.06" Thread Pitch Diameter Max; W-26 Lockwasher Part Number; UNS Thread
Outside Diameter
6.75 Inch | 171.45 Millimeter
Thread Pitch Diameter Max
5.06 Inch | 128.524 Millimeter
Thread Pitch Diameter Min
5.052 Inch | 128.321 Millimeter
Nominal Thickness
0.885 Inch | 22.479 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



