WHITTET-HIGGINS
WHITTET-HIGGINS
BM-28
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BM-28 LOCKNUT ; M140 X 2.0 THREAD 180MM OD 25MM THK
180MM Outside Diameter; 25MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BM-28
BDI #
967172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BM-28/p/967172
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.424
EAN
0751968362807
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M140 X 2
Thread Name
ISO Metric
Other Features
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
3
Long Description
180MM Outside Diameter; 25MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
5.461 Inch | 138.701 Millimeter
Nominal Thickness
0.984 Inch | 25 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Thread Pitch Diameter Max
5.467 Inch | 138.861 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


