WHITTET-HIGGINS
WHITTET-HIGGINS
BMS-21
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BMS-21 LOCKNUT ; STAINLESS PREVAILING TORQUE METRIC
140MM Outside Diameter; 21MM Nominal Thickness; M105 X 2 Thread Size; 103.701MM Thread Pitch Diameter Min; 103.861 Thread Pitch Diameter Max; ISO Metric Thread
Part #
BMS-21
BDI #
967263
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BMS-21/p/967263
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.68
EAN
0751968392101
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M105 X 2
Thread Name
ISO Metric
Other Features
303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Long Description
140MM Outside Diameter; 21MM Nominal Thickness; M105 X 2 Thread Size; 103.701MM Thread Pitch Diameter Min; 103.861 Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.827 Inch | 21 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Thread Pitch Diameter Min
4.083 Inch | 103.701 Millimeter
Thread Pitch Diameter Max
4.089 Inch | 103.861 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


