WHITTET-HIGGINS
WHITTET-HIGGINS
CNB-12
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNB-12 CLAMP NUT ; 18TPI 3-5/8" OD 0.635" NOMINAL THK
18 Threads per Inch; 3-5/8" Outside Diameter; 0.635" Nominal Thickness; 2.36-18 Thread Size; 2.324" Thread Pitch Diameter Min; 2.329" Thread Pitch Diameter Max; UNS Thread
Part #
CNB-12
BDI #
966699
Details
25.71
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNB-12/p/966699
Your Price
$ 25.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.445
EAN
0751968201205
Product Group - BDI
M02194
Threads per Inch
18
Thread Size
2.36-18
Thread Name
UNS
Other Features
One Piece Split | M8 Clamp Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.98
Long Description
18 Threads per Inch; 3-5/8" Outside Diameter; 0.635" Nominal Thickness; 2.36-18 Thread Size; 2.324" Thread Pitch Diameter Min; 2.329" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.635 Inch | 16.129 Millimeter
Thread Pitch Diameter Max
2.329 Inch | 59.157 Millimeter
Thread Pitch Diameter Min
2.324 Inch | 59.03 Millimeter
Outside Diameter
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


