WHITTET-HIGGINS
WHITTET-HIGGINS
KM-32
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KM-32 RETAINING LOCKNUT ; M160 X 3.0 THREAD 210MM OD 25MM THK
210MM Outside Diameter; 25MM Nominal Thickness; M160 X 3 Thread Size; 158.051MM Thread Pitch Diameter Min; 158.242MM Thread Pitch Diameter Max; MB-32 Lockwasher Part Number; ISO Metric Thread
Part #
KM-32
BDI #
967702
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-32/p/967702
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.51
EAN
0751968603207
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M160 X 3
Lockwasher/Lockplate Part Number
MB-32
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
KM-32
Weight / LBS
5.52
Long Description
210MM Outside Diameter; 25MM Nominal Thickness; M160 X 3 Thread Size; 158.051MM Thread Pitch Diameter Min; 158.242MM Thread Pitch Diameter Max; MB-32 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
6.222 Inch | 158.051 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Nominal Thickness
0.984 Inch | 25 Millimeter
Thread Pitch Diameter Max
6.23 Inch | 158.242 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


