WHITTET-HIGGINS
WHITTET-HIGGINS
KMS-18
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KMS-18 RETAINING LOCKNUT ; M91 X 2.0 THREAD 120MM OD 16MM THK
120MM Outside Diameter; 16MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851 Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMS-18
BDI #
966513
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMS-18/p/966513
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.572
EAN
0751968641803
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M90 X 2
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
KMS-18
Weight / LBS
1.26
Long Description
120MM Outside Diameter; 16MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851 Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.63 Inch | 16 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Thread Pitch Diameter Max
3.498 Inch | 88.851 Millimeter
Thread Pitch Diameter Min
3.492 Inch | 88.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


