N-056 https://www.bdiexpress.com/medias/INDXXXLCKNUT-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjR8aW1hZ2UvanBlZ3xhREl6TDJnd1lTOHhNREk1TXpRM05UUTNOVFE0Tmk5SlRrUllXRmhNUTB0T1ZWUmZUbDh6TURCNE16QXdMbXB3Wnd8Mzg0NTVkZWY3Yzg2YjUyYmM5ZmE0MzMwNTMwZmU4ZWIxOTVhZGE5NTc4YmJkZmU2YzMwOTE1MmZmY2U4Yjk5Zg
967650 Lock Nuts 

WHITTET-HIGGINS WHITTET-HIGGINS

N-056

Description

N-056 LOCKNUT ; 6TPI 13" OD 1.51" NOMINAL THK

6 Threads per Inch; 13" Outside Diameter; 1.51" Nominal Thickness; 11.004-6 Thread Size; 10.896" Thread Pitch Diameter Min; PP-56 Lockwasher Part Number; UNS Thread

Part #

N-056

BDI #
967650

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

498.45 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 498.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
6.994
EAN
0751968575603
Product Group - BDI
B02222
Threads per Inch
6
Thread Size
11.004-6
Lockwasher/Lockplate Part Number
PP-56
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer URL
Manufacturer Item Number
N-056
Long Description
6 Threads per Inch; 13" Outside Diameter; 1.51" Nominal Thickness; 11.004-6 Thread Size; 10.896" Thread Pitch Diameter Min; PP-56 Lockwasher Part Number; UNS Thread
Outside Diameter
13 Inch | 330.2 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Nominal Thickness
1.51 Inch | 38.354 Millimeter
Thread Pitch Diameter Min
10.896 Inch | 276.758 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh