WHITTET-HIGGINS
WHITTET-HIGGINS
N-072
WHITTET-HIGGINS WHITTET-HIGGINS
Description
N-072 LOCKNUT ; 5TPI ACME 16.5" OD 1.791" NOMINAL THK
5 Threads per Inch; 16-1/2" Outside Diameter; 1.791" Nominal Thickness; 14.15-5 Thread Size; 14.034" Thread Pitch Diameter Min; PP-72 Lockwasher Part Number; ACME Thread
Part #
N-072
BDI #
967654
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-072/p/967654
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
12.165
EAN
0751968577201
Product Group - BDI
B02222
Threads per Inch
5
Thread Size
14.15-5
Lockwasher/Lockplate Part Number
PP-72
Thread Name
ACME
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
26.58
Long Description
5 Threads per Inch; 16-1/2" Outside Diameter; 1.791" Nominal Thickness; 14.15-5 Thread Size; 14.034" Thread Pitch Diameter Min; PP-72 Lockwasher Part Number; ACME Thread
Thread Pitch Diameter Min
14.034 Inch | 356.464 Millimeter
Outside Diameter
16.5 Inch | 419.1 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Nominal Thickness
1.791 Inch | 45.491 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


