NSHM-02 https://www.bdiexpress.com/medias/INDXXXLCKNUT-NSH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2M3xpbWFnZS9qcGVnfGFERmxMMmhsTXk4eE1EYzNNVEEwTlRNeE9EWTROaTlKVGtSWVdGaE1RMHRPVlZSZlRsTklYek13TUhnek1EQXVhbkJufDc1MTdmMWYzNmMwOTk3NzM5NjVjMzIwNjUyYjYwMTIyMzQwYmRjNDU2YTE5YjBhY2YzZWIzYjNkNGFhMDA3Nzg
966621 Lock Nuts 

WHITTET-HIGGINS WHITTET-HIGGINS

NSHM-02

Description

NSHM-02 LOCKNUT ; SHOELOK LOCKNUT MECHANICAL LOCK METRIC

25.6MM Outside Diameter; 10.6MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451 Thread Pitch Diameter Max; ISO Metric Thread

Part #

NSHM-02

BDI #
966621

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.026
EAN
0751968150206
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M15 X 1
Thread Name
ISO Metric
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer URL
Manufacturer Item Number
NSHM-02
Weight / LBS
0.06
Long Description
25.6MM Outside Diameter; 10.6MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451 Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
0.569 Inch | 14.451 Millimeter
Nominal Thickness
0.417 Inch | 10.6 Millimeter
Outside Diameter
1.008 Inch | 25.6 Millimeter
Thread Pitch Diameter Min
0.565 Inch | 14.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh