WHITTET-HIGGINS
WHITTET-HIGGINS
NSHM-30
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NSHM-30 LOCKNUT ; M150 X 2.0 THREAD 195.3MM OD 31.8MM THK
195.3MM Outside Diameter; 31.8MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
NSHM-30
BDI #
966646
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NSHM-30/p/966646
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.821
EAN
0751968153009
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M150 X 2
Thread Name
ISO Metric
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid | Three 3/8-16 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
6.22
Long Description
195.3MM Outside Diameter; 31.8MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
7.689 Inch | 195.3 Millimeter
Nominal Thickness
1.252 Inch | 31.8 Millimeter
Thread Pitch Diameter Max
5.861 Inch | 148.861 Millimeter
Thread Pitch Diameter Min
5.854 Inch | 148.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


