WHITTET-HIGGINS
WHITTET-HIGGINS
PT-15
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PT-15 LOCKNUT ; 2.933-12 THRAED 3.688IN OD 0.354IN THK
12 Threads per Inch; 3-11/16" Outside Diameter; 0.354" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; PWT-15 Lockwasher Part Number; UNS Thread
Part #
PT-15
BDI #
967352
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/PT-15/p/967352
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.154
EAN
0751968441502
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
2.933-12
Lockwasher/Lockplate Part Number
PWT-15
Thread Name
UNS
Other Features
Precision
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
PT-15
Weight / LBS
0.32
Long Description
12 Threads per Inch; 3-11/16" Outside Diameter; 0.354" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; PWT-15 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Max
2.884 Inch | 73.254 Millimeter
Nominal Thickness
0.354 Inch | 8.992 Millimeter
Outside Diameter
3.688 Inch | 93.675 Millimeter
Thread Pitch Diameter Min
2.879 Inch | 73.127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


