WHITTET-HIGGINS
WHITTET-HIGGINS
HTW-12
WHITTET-HIGGINS WHITTET-HIGGINS
Description
HTW-12 HARDENED TONGUE WASHER ; 3.735" OD 2.4" ID 0.178" THK
3-47/64" Outside Diameter; 2.4" Inside Diameter; 0.178" Thickness
Part #
HTW-12
BDI #
968053
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/HTW-12/p/968053
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161838
Weight / Kilogram
0.145
EAN
0751968791201
Product Group - BDI
B02222
Reversing Tang
Not Applicable
Other Features
Steel | Hardened Tongue Washer
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Weight / LBS
0.32
Long Description
3-47/64" Outside Diameter; 2.4" Inside Diameter; 0.178" Thickness
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
3.735 Inch | 94.869 Millimeter
Inside Diameter
2.4 Inch | 60.96 Millimeter
Thickness
0.178 Inch | 4.521 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


