WHITTET-HIGGINS
WHITTET-HIGGINS
MB-01
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MB-01 LOCKWASHER ; 25MM OD 12MM ID 1MM THK
25MM Outside Diameter; 12MM Inside Diameter; 1MM Thickness; 3MM Tang Width; No Reversing Tang; KM-01 Locknut Part Number
Part #
MB-01
BDI #
967946
Details
3.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-01/p/967946
Your Price
$ 3.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.002
EAN
0751968750109
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-01
Other Features
Face Dia 17 | 11 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MB-01
Long Description
25MM Outside Diameter; 12MM Inside Diameter; 1MM Thickness; 3MM Tang Width; No Reversing Tang; KM-01 Locknut Part Number
Thickness
0.039 Inch | 1 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter
Inside Diameter
0.472 Inch | 12 Millimeter
Tang Width
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


