WHITTET-HIGGINS
WHITTET-HIGGINS
PWT-00
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PWT-00 LOCKWASHER ; 0.406" ID 0.921" OD 0.042" THK
59/64" Outside Diameter; 13/32" Inside Diameter; 0.042" Thickness; 0.104" Tang Width; No Reversing Tang; PT-00 Locknut Part Number
Part #
PWT-00
BDI #
967422
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/PWT-00/p/967422
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.002
EAN
0751968450009
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
PT-00
Other Features
Precision | Face Dia 0.551 | 9 Tangs | Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
PWT-00
Long Description
59/64" Outside Diameter; 13/32" Inside Diameter; 0.042" Thickness; 0.104" Tang Width; No Reversing Tang; PT-00 Locknut Part Number
Inside Diameter
0.406 Inch | 10.312 Millimeter
Thickness
0.042 Inch | 1.067 Millimeter
Tang Width
0.104 Inch | 2.642 Millimeter
Outside Diameter
0.921 Inch | 23.393 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


