WHITTET-HIGGINS
WHITTET-HIGGINS
W-030
WHITTET-HIGGINS WHITTET-HIGGINS
Description
W-030 LOCKWASHER ; 7-23/32" OD 5.983" ID 1/8" THK
7-23/32" Outside Diameter; 5.983" Inside Diameter; 1/8" Thickness; 0.52" Tang Width; No Reversing Tang; N-030 Locknut Part Number
Part #
W-030
BDI #
967930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-030/p/967930
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.187
EAN
0751968743002
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-030
Other Features
Face Dia 6.768 | 19 Tangs | No Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
W-030
Weight / LBS
0.4
Long Description
7-23/32" Outside Diameter; 5.983" Inside Diameter; 1/8" Thickness; 0.52" Tang Width; No Reversing Tang; N-030 Locknut Part Number
Tang Width
0.52 Inch | 13.208 Millimeter
Inside Diameter
5.983 Inch | 151.968 Millimeter
Outside Diameter
7.719 Inch | 196.063 Millimeter
Thickness
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


