TIMKEN LOVEJOY
TIMKEN LOVEJOY
F 2S GASKET
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
F 2S GASKET ; FOR GEAR COUPLING
Flanged Gasket; 6" Height; 0.5" Depth; 8" Width; Light Brown Color; F-2 Series
Part #
69790400402
BDI #
23187086
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Gasketing-And-Packing/F-2S-GASKET/p/23187086
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.005
EAN
0697904004021
Product Group - BDI
S02180
Noun
Gasket
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Flanged Gasket
Product Specification
6" Height; 0.5" Depth; 8" Width; Light Brown Color; F-2 Series
Long Description
Flanged Gasket; 6" Height; 0.5" Depth; 8" Width; Light Brown Color; F-2 Series
