DAEMAR
DAEMAR
0075-12311
DAEMAR DAEMAR
Description
0075-12311
3/4" Shaft Dia; 1.004" Housing Bore; 15/64" Nominal Width; Nitrile Lip; 15/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; P Seal Design Code
Part #
0075-12311
BDI #
19216030
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/0075-12311/p/19216030
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
DAE_P
Lip Material
Nitrile
Solid or Split Seal
Not Available
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://daemar.com
Manufacturer Item Number
12311
Long Description
3/4" Shaft Dia; 1.004" Housing Bore; 15/64" Nominal Width; Nitrile Lip; 15/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; P Seal Design Code
Nominal Width
0.234 Inch | 5.944 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Housing Bore
1.004 Inch | 25.502 Millimeter
Actual Width
0.234 Inch | 5.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

