https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA7-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjV8aW1hZ2UvanBlZ3xhRFprTDJnMU9DOHhNRFF4T0RZeU9UY3dOVGMxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUzWHpKZk16QXdlRE13TUM1cWNHY3w2MmY4ZGVhM2RjY2I2NDM0MTVjMjA0ZTJkODQxYjQxZGRkOGE3MTEzZWJiYjVhOTQ4ZjM4NTg3OWFmY2E4Y2Fj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA7-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjV8aW1hZ2UvanBlZ3xhRFprTDJnMU9DOHhNRFF4T0RZeU9UY3dOVGMxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUzWHpKZk16QXdlRE13TUM1cWNHY3w2MmY4ZGVhM2RjY2I2NDM0MTVjMjA0ZTJkODQxYjQxZGRkOGE3MTEzZWJiYjVhOTQ4ZjM4NTg3OWFmY2E4Y2Fj
DICHTOMATIK
DICHTOMATIK
11X23.5X7TC
DICHTOMATIK DICHTOMATIK
Description
11X23.5X7TC LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RUBBERIZED
11MM Shaft Dia; 23.5MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Part #
11X23.5X7TC
BDI #
879617
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11X23-5X7TC/p/879617
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
11MM Shaft Dia; 23.5MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Actual Width
0.276 Inch | 7 Millimeter
Shaft Diameter
0.433 Inch | 11 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Housing Bore
0.925 Inch | 23.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

