https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS4-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2ODF8aW1hZ2UvanBlZ3xhRFppTDJoaU55OHhNRGN4TVRBek5UQTFNakEyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVelJmTVY4ek1EQjRNekF3TG1wd1p3fDljNDI5NThkZjZlZTliYjgxNzVmOTQ3ZmFhNGQyNTM2NDQ2Mjc4YzNlOTc3ZTJiYzVlNTc0OWNkZWZjYmRlMWY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS4-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2ODF8aW1hZ2UvanBlZ3xhRFppTDJoaU55OHhNRGN4TVRBek5UQTFNakEyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVelJmTVY4ek1EQjRNekF3TG1wd1p3fDljNDI5NThkZjZlZTliYjgxNzVmOTQ3ZmFhNGQyNTM2NDQ2Mjc4YzNlOTc3ZTJiYzVlNTc0OWNkZWZjYmRlMWY
SKF
SKF
2100330 / 21X23X0.75 HDS4 R
SKF SKF
Description
CRSEAL 2100330 / 21X23X0.75 HDS4 R SEAL ; NON-RETURNABLE
Lip Seal; 21" Shaft Dia; 23" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDS4 Seal Design Code
Part #
2100330
BDI #
1245934
Details
3145.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2100330-21X23X0-75-HDS4-R/p/1245934
Your Price
$ 3,145.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.06
EAN
0085311227391
Product Group - BDI
S02250
Generic Design Code
C_R_HDS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HDS4
Other Features
Large | Molded Adjustable Lug
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
6.751
Long Description
Lip Seal; 21" Shaft Dia; 23" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDS4 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
21 Inch | 533.4 Millimeter
Housing Bore
23 Inch | 584.2 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


