https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63F1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE3OXxpbWFnZS9qcGVnfGFHUTBMMmd4TXk4eE1EYzNNREF5TmprNE56VTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk0wWXhYekpmTXpBd2VETXdNQzVxY0djfDFhMWIwMDY1MTFlYmRiNmViMjJhM2ZlNjE1YzZlMGQzYTlhMzRkYjI0NTE2Y2ZmNDkzOWQzMjQ1ZGVhOTEwNzY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63F1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE3OXxpbWFnZS9qcGVnfGFHUTBMMmd4TXk4eE1EYzNNREF5TmprNE56VTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk0wWXhYekpmTXpBd2VETXdNQzVxY0djfDFhMWIwMDY1MTFlYmRiNmViMjJhM2ZlNjE1YzZlMGQzYTlhMzRkYjI0NTE2Y2ZmNDkzOWQzMjQ1ZGVhOTEwNzY
GARLOCK
GARLOCK
23078-9093
GARLOCK GARLOCK
Description
63F1X9093 MILL RIGHT N CRS ; 2.500IN ID 3.372IN OD
2-1/2" Shaft Dia; 3.372" Housing Bore; 0.594" Nominal Width; Mill-Right N Lip; Solid Seal; 19/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63F1 Seal Design Code
Part #
23078-9093
BDI #
370833
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/23078-9093/p/370833
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
EAN
0717744158101
Product Group - BDI
S02250
Generic Design Code
GAR_63F1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63F1
Other Features
Small | General Purpose | Felt Excluder | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63F1X9093 MILL-RIGHT N CRS 2.500"ID 3.372"OD .594
Manufacturer Internal Number
23078-9093
Weight / LBS
0.142
Long Description
2-1/2" Shaft Dia; 3.372" Housing Bore; 0.594" Nominal Width; Mill-Right N Lip; Solid Seal; 19/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63F1 Seal Design Code
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Housing Bore
3.372 Inch | 85.649 Millimeter
Nominal Width
0.594 Inch | 15.088 Millimeter
Actual Width
0.594 Inch | 15.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

