https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119817-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQzNTd8aW1hZ2UvanBlZ3xhR1ZsTDJnME1pOHhNREEzTmpVNE5qY3dORGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRrNE1UZGZNekF3V0RNd01DNXFjR2N8NGE0NWVjNzQzY2QxMTVmZWUwMjVkODRiM2U4MDZlYjAxNTc5MTA5MThkY2YyYjg4YjE3NjM4ZGE3Y2QyMTM4Yw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119817-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQzNTd8aW1hZ2UvanBlZ3xhR1ZsTDJnME1pOHhNREEzTmpVNE5qY3dORGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRrNE1UZGZNekF3V0RNd01DNXFjR2N8NGE0NWVjNzQzY2QxMTVmZWUwMjVkODRiM2U4MDZlYjAxNTc5MTA5MThkY2YyYjg4YjE3NjM4ZGE3Y2QyMTM4Yw
FREUDENBERG SEALS
FREUDENBERG SEALS
24084513
FREUDENBERG SEALS FREUDENBERG SEALS
Description
24084513 RADIAL SHAFT SEAL ; 480MM X 530MM X 22.6MM R35 80 NBR B241
Oil Seal; 480MM Inside Diameter; 530MM Outside Diameter; 22.6MM Width; 22MM Housing Length; Single Lip; NBR Lip Material; Garter Spring; NBR Case Material; 80 Shore Hardness; R35 Design Code
Part #
24084513
BDI #
25119817
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24084513/p/25119817
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.9
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Oil
Manufacturer URL
https://www.fst.com
Weight / LBS
1.98416
Product Detail
Oil Seal
Product Specification
480MM Inside Diameter; 530MM Outside Diameter; 22.6MM Width; 22MM Housing Length; Single Lip; NBR Lip Material; Garter Spring; NBR Case Material; 80 Shore Hardness; R35 Design Code
Long Description
Oil Seal; 480MM Inside Diameter; 530MM Outside Diameter; 22.6MM Width; 22MM Housing Length; Single Lip; NBR Lip Material; Garter Spring; NBR Case Material; 80 Shore Hardness; R35 Design Code
