https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-21-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg4MHxpbWFnZS9qcGVnfGFHTXhMMmhsTlM4eE1EYzJPREEwTkRNMU9UY3hNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU1WOHhYek13TUhnek1EQXVhbkJufGE1Yjk3ZmYyODdkNWUyMjAxZDY3NzVlNmU2ZmNmNWExZGQ4YWRmODA4YTdmODI1ZDYyMTEwMWNjZTBhNTNhYjE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-21-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg4MHxpbWFnZS9qcGVnfGFHTXhMMmhsTlM4eE1EYzJPREEwTkRNMU9UY3hNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU1WOHhYek13TUhnek1EQXVhbkJufGE1Yjk3ZmYyODdkNWUyMjAxZDY3NzVlNmU2ZmNmNWExZGQ4YWRmODA4YTdmODI1ZDYyMTEwMWNjZTBhNTNhYjE
GARLOCK
GARLOCK
25001-0965
GARLOCK GARLOCK
Description
21X0965 N OIL SEAL ; 7.824"IDX9.375"OD NON RETURNABLE POR
7.824" Shaft Dia; 9-3/8" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 21 Seal Design Code
Part #
25001-0965
BDI #
376139
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/25001-0965/p/376139
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.418
EAN
0717744122522
Product Group - BDI
S02250
Generic Design Code
GAR_21
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
21
Other Features
General Purpose | Low Speed Service | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21X0965 MILL-RIGHT N SPLIT 7.824"ID 9.375"OD .750
Manufacturer Internal Number
25001-0965
Weight / LBS
0.92
Long Description
7.824" Shaft Dia; 9-3/8" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 21 Seal Design Code
Shaft Diameter
7.824 Inch | 198.73 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
9.375 Inch | 238.125 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

