GARLOCK
GARLOCK
25003-4394
GARLOCK GARLOCK
Description
23X4394 N OIL SEAL ; 28.25"IDX30.25"OD
28-1/4" Shaft Dia; 30-1/4" Housing Bore; 1-1/4" Nominal Width; Mill-Right N Lip; Split Seal; 1-1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-4394
BDI #
377698
Details
3076.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-4394/p/377698
Your Price
$ 3,076.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.9
EAN
0717744591380
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X4394 MILL-RIGHT N SPLIT 28.250"ID 30.250"OD 1.2
Manufacturer Internal Number
25003-4394
Weight / LBS
4.2
Long Description
28-1/4" Shaft Dia; 30-1/4" Housing Bore; 1-1/4" Nominal Width; Mill-Right N Lip; Split Seal; 1-1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Housing Bore
30.25 Inch | 768.35 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
28.25 Inch | 717.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


