GARLOCK
GARLOCK
25003-7355
GARLOCK GARLOCK
Description
23X7355 N OIL SEAL ; 31.75"IDX33.75"OD
31-3/4" Shaft Dia; 33-3/4" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-7355
BDI #
378779
Details
3522.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-7355/p/378779
Your Price
$ 3,522.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.004
EAN
0717744216719
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X7355 MILL-RIGHT N SPLIT 31.750"ID 33.750"OD .8
Manufacturer Internal Number
25003-7355
Weight / LBS
4.418
Long Description
31-3/4" Shaft Dia; 33-3/4" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Nominal Width
0.812 Inch | 20.625 Millimeter
Shaft Diameter
31.75 Inch | 806.45 Millimeter
Actual Width
0.812 Inch | 20.625 Millimeter
Housing Bore
33.75 Inch | 857.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


