GARLOCK
GARLOCK
25003-8550
GARLOCK GARLOCK
Description
23X8550 N OIL SEAL ; 32.25"IDX33.625"OD
32-1/4" Shaft Dia; 33-5/8" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25003-8550
BDI #
379074
Details
3506.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25003-8550/p/379074
Your Price
$ 3,506.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.497
EAN
0717744062255
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X8550 MILL-RIGHT N SPLIT 32.250"ID 33.625"OD .62
Manufacturer Internal Number
25003-8550
Weight / LBS
3.301
Long Description
32-1/4" Shaft Dia; 33-5/8" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Housing Bore
33.625 Inch | 854.075 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
32.25 Inch | 819.15 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


