GARLOCK
GARLOCK
25010-0414
GARLOCK GARLOCK
Description
23X0414 MILL RIGHT ES SPLIT ; 19.974IN ID 21.000IN OD
19.974" Shaft Dia; 21" Housing Bore; 3/8" Nominal Width; Mill-Right ES Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25010-0414
BDI #
380493
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25010-0414/p/380493
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.624
EAN
0717744163945
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X0414 MILL-RIGHT ES SPLIT 19.974"ID 21.000"OD .
Manufacturer Internal Number
25010-0414
Weight / LBS
1.374
Long Description
19.974" Shaft Dia; 21" Housing Bore; 3/8" Nominal Width; Mill-Right ES Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Housing Bore
21 Inch | 533.4 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
19.974 Inch | 507.34 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


