https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-87-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyNnxpbWFnZS9qcGVnfGFEY3dMMmd6WlM4eE1EYzJPVFF5TURrM05qRTFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4NE4xOHhYek13TUhnek1EQXVhbkJufGNmMjMxMDA0MjNmYWM5MzQwZTViZGI1NmNkMjQzODI5NWZhMzlmYzcwZTJjNjA2YjFlODFjMDBmNWU5MzE1ZWQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-87-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyNnxpbWFnZS9qcGVnfGFEY3dMMmd6WlM4eE1EYzJPVFF5TURrM05qRTFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4NE4xOHhYek13TUhnek1EQXVhbkJufGNmMjMxMDA0MjNmYWM5MzQwZTViZGI1NmNkMjQzODI5NWZhMzlmYzcwZTJjNjA2YjFlODFjMDBmNWU5MzE1ZWQ
GARLOCK
GARLOCK
26081-4270
GARLOCK GARLOCK
Description
87X4270 ES OIL SEAL ; 22"IDX24"OD
22" Shaft Dia; 24" Housing Bore; 7/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 87-L Seal Design Code
Part #
26081-4270
BDI #
390043
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/26081-4270/p/390043
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
2.38
EAN
0717744609870
Product Group - BDI
S02250
Generic Design Code
GAR_87
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Reinforced Rubber
Seal Design Code
87-L
Other Features
Large | Severe Service | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
87X4270 MILL-RIGHT ES 22.000"ID 24.000"OD .875"THK
Manufacturer Internal Number
26081-4270
Weight / LBS
5.26
Long Description
22" Shaft Dia; 24" Housing Bore; 7/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 87-L Seal Design Code
Shaft Diameter
22 Inch | 558.8 Millimeter
Housing Bore
24 Inch | 609.6 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

