https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-TL1-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM4M3xpbWFnZS9qcGVnfGFEVXpMMmhtWmk4eE1EYzJPRGszTnpNMk1qazNOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5VVRERmZNMTlPVTE4ek1EQjRNekF3TG1wd1p3fGY0NzJjZjk0M2JmNDNkODQ5ZjhmNmQ1ZTlmNmY3Njc0NzU1Y2U4MTRkZWZkNGMwMzhjZTU3MGU1NTFjMDc0ODE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-TL1-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM4M3xpbWFnZS9qcGVnfGFEVXpMMmhtWmk4eE1EYzJPRGszTnpNMk1qazNOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5VVRERmZNMTlPVTE4ek1EQjRNekF3TG1wd1p3fGY0NzJjZjk0M2JmNDNkODQ5ZjhmNmQ1ZTlmNmY3Njc0NzU1Y2U4MTRkZWZkNGMwMzhjZTU3MGU1NTFjMDc0ODE
SKF
SKF
29852 / 2.953X4.724X0.32 TL1 R
SKF SKF
Description
CRSEAL 29852 / 2.953X4.724X0.32 TL1 R ; LIP SEAL
Lip Seal; 2-61/64" Shaft Dia; 4.724" Housing Bore; 0.32" Nominal Width; Nitrile Lip; Solid Seal; 0.32" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; TL1 Seal Design Code
Part #
29852
BDI #
18204901
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/29852-2-953X4-724X0-32-TL1-R/p/18204901
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.284
EAN
0085311501033
Product Group - BDI
S02250
Generic Design Code
C_R_TL1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
TL1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29852
Weight / LBS
0.626
Long Description
Lip Seal; 2-61/64" Shaft Dia; 4.724" Housing Bore; 0.32" Nominal Width; Nitrile Lip; Solid Seal; 0.32" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; TL1 Seal Design Code
Actual Width
0.32 Inch | 8.128 Millimeter
Housing Bore
4.724 Inch | 119.99 Millimeter
Nominal Width
0.32 Inch | 8.128 Millimeter
Shaft Diameter
2.953 Inch | 75.006 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

