LENOX TOOLS
LENOX TOOLS
30030-30L
LENOX TOOLS LENOX TOOLS
Description
30030-30L HOLE SAW ; 1-7/8" 48MM 1/BOX
Hole Saw; Wood Applicable Material; Bi-Metal Body Material; 1-7/8" Nominal Cutting Diameter; Bi-Metal Cutting Edge Material; Bi-Metal Material; Box Packing Type; Hole Saw Blade Type; For Used With Arbored Hole Saw; Lenox
Part #
3003030L
BDI #
17123621
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Tools/Electric-And-Air-Tools/30030-30L/p/17123621
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.104
EAN
0082472300307
Product Group - BDI
G00140
Noun
Saw
Keyword String
Hole
Manufacturer Item Number
433-3003030L
Product Detail
Hole Saw
Product Specification
Wood Applicable Material; Bi-Metal Body Material; 1-7/8" Nominal Cutting Diameter; Bi-Metal Cutting Edge Material; Bi-Metal Material; Box Packing Type; Hole Saw Blade Type; For Used With Arbored Hole Saw
Long Description
Hole Saw; Wood Applicable Material; Bi-Metal Body Material; 1-7/8" Nominal Cutting Diameter; Bi-Metal Cutting Edge Material; Bi-Metal Material; Box Packing Type; Hole Saw Blade Type; For Used With Arbored Hole Saw; Lenox

