Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

59.22X24 https://www.bdiexpress.com/medias/INDFACWRENCH-59-6X7-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIzM3xpbWFnZS9qcGVnfGFEZGtMMmc1WXk4NU5EQXlOekExTURnME5EUTJMbXB3Wnd8OWY0YmFmZTYxOTYxMWI4MTU4MTVjNTFjNTI1MjExZDNhNTY5ZDMzMTg3MTNlYWY1ZGZkYjgzYmY2MGYwZGVhMg
20840189 Hand Tools 

FACOM FACOM

59.22X24

Description

59.22X24 DOUBLE BOX WRENCH ; FULL POLISH 22X24MM 12 POINT 6/PK

Box End Wrench; Full Polish Finish; 1/2" Nominal Height; 217" Nominal Length; Metric Measuring System; 12 Number of Point; 22MM and 24MM Nominal Opening Size; 8-35/64" Nominal Overall Length; 22 X 24MM Size 1; 1.3" Nominal Width; Facom

Part #

59.22X24

BDI #
20840189

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111705
Weight / Kilogram
0.23
EAN
0662679982782
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Box End
Manufacturer URL
Weight / LBS
0.51
Product Detail
Box End Wrench
Product Specification
Full Polish Finish; 1/2" Nominal Height; 217" Nominal Length; Metric Measuring System; 12 Number of Point; 22MM and 24MM Nominal Opening Size; 8-35/64" Nominal Overall Length; 22 X 24MM Size 1; 1.3" Nominal Width; Facom
Long Description
Box End Wrench; Full Polish Finish; 1/2" Nominal Height; 217" Nominal Length; Metric Measuring System; 12 Number of Point; 22MM and 24MM Nominal Opening Size; 8-35/64" Nominal Overall Length; 22 X 24MM Size 1; 1.3" Nominal Width; Facom