SMC
SMC
VMG12BU-F02-23
SMC SMC
Description
VMG12BU-F02-23
Air Gun; VMG; Blow Gun; Standard Type; Piping 2 Top Direction; Body Color BU Dark Blue; Screw-in Port Size 1/4"; Nozzle 23 Low Noise Nozzle w/Male Thread; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open
Part #
VMG12BU-F02-23
BDI #
15043482
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Tools/VMG12BU-F02-23/p/15043482
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131502
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Gun
Keyword String
Air Compressed
Product Detail
Air Gun
Product Specification
VMG; Blow Gun; Standard Type; Piping 2 Top Direction; Body Color BU Dark Blue; Screw-in Port Size 1/4"; Nozzle 23 Low Noise Nozzle w/Male Thread; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open
Long Description
Air Gun; VMG; Blow Gun; Standard Type; Piping 2 Top Direction; Body Color BU Dark Blue; Screw-in Port Size 1/4"; Nozzle 23 Low Noise Nozzle w/Male Thread; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open

