Page 1 of 3

Next

Compare
120996.00

COMPARE

120996.00

Description
120996.00 PUMP AC MOTOR ; 1HP 1740RPM 143 60HZ

LEESON

Part # 120996.00

BDI # 20182606

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.8/6.4 Ampere | 4 Poles | Close Coupled Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT2001;143TTDR16043

COMPARE

GT2001;143TTDR16043

Description
143TTDR16043 PUMP AC MOTOR ; 1HP 1800RPM DP 143JMV 3/60/200V

LEESON

Part # GT2001

BDI # 22327573

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT3201;143TTFR16046

COMPARE

GT3201;143TTFR16046

Description
143TTFR16046 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JMV 3/60/575V

LEESON

Part # GT3201

BDI # 22327683

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1765
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT3001;143TTFR16047

COMPARE

GT3001;143TTFR16047

Description
143TTFR16047 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JM 3/60/200V

LEESON

Part # GT3001

BDI # 22327685

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1765
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
N202;143TTWR14002

COMPARE

N202;143TTWR14002

Description
143TTWR14002 WASHDOWN MOTOR ; 11/2HP 3600RPM TEFC 143JM 3/60/230/460V

LEESON

Part # N202

BDI # 22327785

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3490
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.4 To 4/2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY