P195;5KCP39SNB482S
Description
5KCP39SNB482S CONDENSER FAN MOTOR ; 1HP 1075RPM OPEN 48Z 1/60/200230/460V
Part # P195
BDI # 17093930
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.05
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.8-5.6 Ampere | 6 Poles
Mounting Method:
Round Frame
X003;048A11O2042
Description
048A11O2042 FAN/BLOWER MOTOR ; 1/3HP 1075RPM OPAO 48Y 1/60/208230V
Part # X003
BDI # 17096022
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.75
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.3-3.3 Ampere | 6 Poles
Mounting Method:
Resilient Ring | Thru Bolt
X009;048A11O787
Description
048A11O787 FAN/BLOWER MOTOR ; 3/4HP 1075RPM OPEN 48Y 1/60/115V
Part # X009
BDI # 17096025
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.75
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring | Thru Bolt
PG240;5KCP35CNA490S
Description
5KCP35CNA490S FAN/BLOWER MOTOR ; 1/20HP 1625/1350 48Z 1/60/115/200230V
Part # PG240
BDI # 17093967
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/20HP
Other Features:
Current Rating 1.5 Ampere | 4 Poles
Mounting Method:
Rigid
H167;5KH35JN26X
Description
5KH35JN26X FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/230V
Part # H167
BDI # 17091683
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.3 Ampere | 4 Poles
Mounting Method:
Resilient