Page 1 of 9

Next

Compare
191868.00

COMPARE

191868.00

Description
191868.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM 48 DP 115/230V 1PH

LEESON

Part # 191868.00

BDI # 556379

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
M099899.00

COMPARE

M099899.00

Description
M099899.00 AGRICULTURAL MOTOR ; 1/4HP 1625RPM 48Y TEAO 115/230V 60HZ

LEESON

Part # M099899.00

BDI # 557352

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 2.6/1.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
M090602.00

COMPARE

M090602.00

Description
M090602.00 GP AC MOTOR ; 25HP 1725RPM 48FR ODP /115V 1PH

LEESON

Part # M090602.00

BDI # 557339

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
4730;5KH39QN9725T

COMPARE

4730;5KH39QN9725T

Description
5KH39QN9725T FAN/BLOWER MOTOR ; 1/4HP 1725RPM DP 48Y 1/60/115V

LEESON

Part # 4730

BDI # 17064806

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.78
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5 Ampere | 4 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
H160;5KH32FN3083

COMPARE

H160;5KH32FN3083

Description
5KH32FN3083 FAN/BLOWER MOTOR ; 1/4HP 1725RPM DP 48Z 1/60/115V

LEESON

Part # H160

BDI # 17091676

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5.1 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY