KF-100 ARO
Description
KF-100 ARO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KF-100 ARO
BDI # 201038
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KU-100 XPO-2RS
Description
KU-100 XPO-2RS ANGULAR CONTACT BALL BRG ; THIN SECTION
Part # KU-100 XPO-2RS
BDI # 201258
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KF-110 ARO
Description
KF-110 ARO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KF-110 ARO
BDI # 201041
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KF-110 XPO
Description
KF-110 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KF-110 XPO
BDI # 201043
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7060-B-MP-UA
Description
7060-B-MP-UA ANG CONTACT BALL BRG ; POR NON-RETURNABLE 300MM ID X 460MM OD
Part # 7060-B-MP-UA
BDI # 24583784
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)