Z9504B

COMPARE

Z9504B

Description
Z9504B DEEP GROOVE BALL BEARING ; 19.075MM BORE 45.224MM OD 15.621MM W

NSK

Part # Z9504B

BDI # 1196903

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15.621
Other Features: Automotive Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 1.781

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY