Page 1 of 6

Next

Compare
UKP310D1

COMPARE

UKP310D1

Description
UKP310D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UKP310D1

BDI # 1236360

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 55
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.3

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 75

Price Inventory : Available to order
Loading Price
QTY
UELP310-115D1

COMPARE

UELP310-115D1

Description
UELP310-115D1 PILLOW BLOCK MOUNTED UNIT

NSK

Part # UELP310-115D1

BDI # 17761616

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.6
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.4

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 75

Price Inventory : Available to order
Loading Price
QTY
UCP310-114D1

COMPARE

UCP310-114D1

Description
UCP310-114D1 COMPLETE BEARING UNIT

NTN

Part # UCP310-114D1

BDI # 17150921

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 61
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.4

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 75

Price Inventory : Available to order
Loading Price
QTY
MP-24C RMA

COMPARE

MP-24C RMA

Description
MP-24C RMA PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 713924

BDI # 352954

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Air Handling
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.1

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 74.625

Price Inventory : Available to order
Loading Price
QTY
UELP310-115D1

COMPARE

UELP310-115D1

Description
UELP310-115D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UELP310-115D1

BDI # 1235484

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.6
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514396
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY