Page 1 of 116

Next

Compare
UCP324

COMPARE

UCP324

Description
UCP324 PILLOW BLOCK HOUSING UNIT

TIMKEN

Part # UCP324

BDI # 21963918

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 126
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 17.7

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 160

Price Inventory : Available to order
Loading Price
QTY
MSE407BRHSAFQAATLC3TE W/TEMP HOLE

COMPARE

MSE407BRHSAFQAATLC3TE W/TEMP HOLE

Description
MSE407BRHSAFQAATLC3TE W/TEMP HOLE ; PLUMMER BLOCK SPLT CYLINDRCL RLR BEARING

TIMKEN

Part # MSE407BRHSAFQAATLC3TE W/TEMP HOLE

BDI # 22344192

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 100
Other Features: Single Row | Medium Duty | With Support | Temperature Probe Hole
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 17.7

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 162

Price Inventory : Available to order
Loading Price
QTY
SAFD23530-503E

COMPARE

SAFD23530-503E

Description
SAFD23530-503E PILLOW BLOCK BALL BEARING

NTN

Part # SAFD23530-503E

BDI # 20862918

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 209.55
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 17.6

Housing Material: Ductile Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 160.35

Price Inventory : Available to order
Loading Price
QTY
SAF22530X5.3/16

COMPARE

SAF22530X5.3/16

Description
SAF22530X5.3/16 PILLOW BLOCK BEARING

NTN

Part # SAF22530X5.3/16

BDI # 1229052

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 212.725
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 17.6

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 160.35

Price Inventory : Available to order
Loading Price
QTY
MSE407BRHSAFQAATLC3TL

COMPARE

MSE407BRHSAFQAATLC3TL

Description
MSE407BRHSAFQAATLC3TL RLR BRG HOUSING ; 4-7/16IN FIXED

TIMKEN

Part # MSE407BRHSAFQAATLC3TL

BDI # 23769344

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 100
Other Features: Single Row | Medium Duty | With Angled Split Support
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 17.7

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 162

Price Inventory : Available to order
Loading Price
QTY